

MEGADYNE GROUP
MEGADYNE GROUP
710L10
MEGADYNE GROUP MEGADYNE GROUP
Description
710L10 MULTI-RIB V BELT ; 10 RIBS 71" EFFECTIVE LG
L; Poly-V; 3/16" Pitch; 71" Belt Pitch Length; 1-7/8" Belt Width; 10 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
710L10
BDI #
20372998

Details
164.41
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/710L10/p/20372998
Your Price
$ 164.41 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.079
EAN
0746041218058
Product Group - BDI
M02356
Belt Series
L
Belt Style
Poly-V
Belt Pitch
3/16 Inch
Number of Bands
10 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Long Description
L; Poly-V; 3/16" Pitch; 71" Belt Pitch Length; 1-7/8" Belt Width; 10 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
1.875 Inch | 47.625 Millimeter
Belt Pitch Length
71 Inch | 1803.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh