

OPTIBELT
OPTIBELT
795L12 ; PL2020-12
OPTIBELT OPTIBELT
Description
OPTIBELT 795L12 ; PL2020-12
PL; Poly-V; 4.7MM Pitch; 2020MM Belt Pitch Length; 56.4MM Belt Width; 12 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
795L12 ; PL2020-12
BDI #
20306843

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/795L12-;-PL2020-12/p/20306843
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.826
Product Group - BDI
M02356
Belt Series
PL
Belt Style
Poly-V
Belt Pitch
4.7 MM
Number of Bands
12 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Weight / LBS
0.826
Long Description
PL; Poly-V; 4.7MM Pitch; 2020MM Belt Pitch Length; 56.4MM Belt Width; 12 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
2.22 Inch | 56.4 Millimeter
Belt Pitch Length
79.528 Inch | 2020 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh