https://www.bdiexpress.com/medias/INDBMFBLTXXX-PLYV-10BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzMDl8aW1hZ2UvanBlZ3xhR1ZqTDJobVpDOHhNRE13T0RjNU1qRTRPRGsxT0M5SlRrUkNUVVpDVEZSWVdGaGZVRXhaVmw4eE1FSk9SRjh6TURCNE16QXdMbXB3Wnd8NTZhMmQ3NWRkODc4MGQyOTY4YTIzODUxZTRjNTZjZjYxNWQyZTkxYWFkMWYwZDM4NTZmZDNmZWY4YzQ1MmM5ZQ
https://www.bdiexpress.com/medias/INDBMFBLTXXX-PLYV-10BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzMDl8aW1hZ2UvanBlZ3xhR1ZqTDJobVpDOHhNRE13T0RjNU1qRTRPRGsxT0M5SlRrUkNUVVpDVEZSWVdGaGZVRXhaVmw4eE1FSk9SRjh6TURCNE16QXdMbXB3Wnd8NTZhMmQ3NWRkODc4MGQyOTY4YTIzODUxZTRjNTZjZjYxNWQyZTkxYWFkMWYwZDM4NTZmZDNmZWY4YzQ1MmM5ZQ
B & B MANUFACTURING
B & B MANUFACTURING
95J10
B & B MANUFACTURING B & B MANUFACTURING
Description
95J10 POLY-V BELT ; POR 9.5" PITCH LEN10 RIBS POLYBUTADIENE
Belt, Poly-V; J; 3/32" Pitch; 9-1/2" Belt Pitch Length; 0.94" Belt Width; 10 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
95J10
BDI #
22727286
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/95J10/p/22727286
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.02
EAN
0195057010277
Product Group - BDI
M02356
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
10 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
https://www.bbman.com
Weight / LBS
0.05
Long Description
Belt, Poly-V; J; 3/32" Pitch; 9-1/2" Belt Pitch Length; 0.94" Belt Width; 10 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.94 Inch | 23.876 Millimeter
Belt Pitch Length
9.5 Inch | 241.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

