Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

95J16 https://www.bdiexpress.com/medias/INDBMFBLTXXX-PLYV-10BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzMDl8aW1hZ2UvanBlZ3xhR1ZqTDJobVpDOHhNRE13T0RjNU1qRTRPRGsxT0M5SlRrUkNUVVpDVEZSWVdGaGZVRXhaVmw4eE1FSk9SRjh6TURCNE16QXdMbXB3Wnd8NTZhMmQ3NWRkODc4MGQyOTY4YTIzODUxZTRjNTZjZjYxNWQyZTkxYWFkMWYwZDM4NTZmZDNmZWY4YzQ1MmM5ZQ
22727290 Drive Belts Poly-V 

B & B MANUFACTURING B & B MANUFACTURING

95J16

Description

95J16 POLY-V BELT ; POR 9.5" PITCH LEN16 RIBS POLYBUTADIENE

Belt, Poly-V; J; 3/32" Pitch; 9-1/2" Belt Pitch Length; 1.504" Belt Width; 16 Bands; Polyester Tensile Material; Rubber Outer Material

Part #

95J16

BDI #
22727290

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
B & B MANUFACTURING INC
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.04
EAN
0195057010284
Product Group - BDI
M02356
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
16 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
https://www.bbman.com
Weight / LBS
0.08
Long Description
Belt, Poly-V; J; 3/32" Pitch; 9-1/2" Belt Pitch Length; 1.504" Belt Width; 16 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
9.5 Inch | 241.3 Millimeter
Belt Width
1.504 Inch | 38.202 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh