https://www.bdiexpress.com/medias/INDGATBLTXXX-PLYV-DK-DBL-8BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3MzZ8aW1hZ2UvanBlZ3xhR1kwTDJnellTOHhNRE14TnpFMU5qWTNPVGN4TUM5SlRrUkhRVlJDVEZSWVdGaGZVRXhaVmw5RVMxOUVRa3hmT0VKT1JGOHpNREI0TXpBd0xtcHdad3xhZTAyOTMwYzdjYTZkOWEwZjQyNzYzNWRiZWVkMDc1N2U1Y2E0YjhkOGUwMDk4MzU2NjM0ZDIyN2Q2ODgxMDQz
https://www.bdiexpress.com/medias/INDGATBLTXXX-PLYV-DK-DBL-8BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3MzZ8aW1hZ2UvanBlZ3xhR1kwTDJnellTOHhNRE14TnpFMU5qWTNPVGN4TUM5SlRrUkhRVlJDVEZSWVdGaGZVRXhaVmw5RVMxOUVRa3hmT0VKT1JGOHpNREI0TXpBd0xtcHdad3xhZTAyOTMwYzdjYTZkOWEwZjQyNzYzNWRiZWVkMDc1N2U1Y2E0YjhkOGUwMDk4MzU2NjM0ZDIyN2Q2ODgxMDQz
GATES
GATES
DK081254
GATES GATES
Description
DK081254 ; POR DUAL SIDED MICRO-V BELT
Belt, Poly-V; K; 9/64 Inch Pitch; 125.44" Belt Pitch Length; 1-1/8" Belt Width; 8 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
DK081254
BDI #
20908174
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/DK081254/p/20908174
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.005
EAN
0770075455943
Product Group - BDI
M02356
Belt Series
K
Belt Style
Poly-V
Belt Pitch
9/64 Inch
Number of Bands
8 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Other Features
Double Sided
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Weight / LBS
1.2
Long Description
Belt, Poly-V; K; 9/64 Inch Pitch; 125.44" Belt Pitch Length; 1-1/8" Belt Width; 8 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
1.125 Inch | 28.575 Millimeter
Belt Pitch Length
125.44 Inch | 3186.176 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

