https://www.bdiexpress.com/medias/INDOPTXXXXXX-EPH-EPJ-PK-PL-PM-300x300.jpg?context=bWFzdGVyfHJvb3R8ODkwMHxpbWFnZS9qcGVnfGFERXdMMmc0Tnk4eE1Ea3hORFF4TVRNNE1EYzJOaTlKVGtSUFVGUllXRmhZV0ZoZlJWQklYMFZRU2w5UVMxOVFURjlRVFY4ek1EQjRNekF3TG1wd1p3fGRmMTU3NGRhNmM3ZjdhMmUzZmM3NTZhZTAwZDU3ZmI1MzNkMDIyOTJlNzUwYTQ4ZjQ3MWZkOGJkZDRiMzM5OWU
https://www.bdiexpress.com/medias/INDOPTXXXXXX-EPH-EPJ-PK-PL-PM-300x300.jpg?context=bWFzdGVyfHJvb3R8ODkwMHxpbWFnZS9qcGVnfGFERXdMMmc0Tnk4eE1Ea3hORFF4TVRNNE1EYzJOaTlKVGtSUFVGUllXRmhZV0ZoZlJWQklYMFZRU2w5UVMxOVFURjlRVFY4ek1EQjRNekF3TG1wd1p3fGRmMTU3NGRhNmM3ZjdhMmUzZmM3NTZhZTAwZDU3ZmI1MzNkMDIyOTJlNzUwYTQ4ZjQ3MWZkOGJkZDRiMzM5OWU
OPTIBELT
OPTIBELT
PK2335-10
OPTIBELT OPTIBELT
Description
OPTIBELT PK2335-10
Belt, Poly-V; PK; 3.56MM Pitch; 2335MM Belt Pitch Length; 35.6MM Belt Width; 10 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
PK2335-10
BDI #
22316198
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/PK2335-10/p/22316198
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.226
Product Group - BDI
M02356
Belt Series
PK
Belt Style
Poly-V
Belt Pitch
3.56 MM
Number of Bands
10 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
https://www.optibelt.com
Long Description
Belt, Poly-V; PK; 3.56MM Pitch; 2335MM Belt Pitch Length; 35.6MM Belt Width; 10 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
1.402 Inch | 35.6 Millimeter
Belt Pitch Length
91.929 Inch | 2335 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

