https://www.bdiexpress.com/medias/INDGATBLTXXX-RND-ENDLS-RE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyOTB8aW1hZ2UvanBlZ3xhR0kwTDJobVl5OHhNRFF3T0RrME5qTXdNekF3Tmk5SlRrUkhRVlJDVEZSWVdGaGZVazVFWDBWT1JFeFRYMUpGWHpNd01IZ3pNREF1YW5CbnxlYmFmMDkwNDc5NDAxM2NjNGNkMWIyOGI5MzY3ZGU2M2Q5MTk1NzViNmI1OWYwNGNlMzFlZWZmNDY5OTk3OTU2
GATES
GATES
4 X 36 RE BELT
GATES GATES
Description
4 X 36 RE BELT ROUND BELT ; NON-RETURNABLE 36" L EPDM HEAVY DUTY
Endless Round; Solid; 1/4" Belt Diameter; 36" Belt Length; Nylon Tensile Material; Fabric Outer Material
Part #
88200511
BDI #
1105745
Details
88.49076291000002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Round/4-X-36-RE-BELT/p/1105745
Your Price
$ 88.49 / each
$ 117.25 / each BDIExpress
$ 117.25 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111803
Weight / Kilogram
0.05
EAN
0072053481266
Product Group - BDI
M02236
Belt Style
Endless Round
Belt Type
Solid
Tensile Material
Nylon
Outer Material
Fabric
Inch - Metric
Inch
Category - BDI
Round Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Round Endless
Manufacturer Internal Number
8820-0511
Weight / LBS
0.11
Long Description
Endless Round; Solid; 1/4" Belt Diameter; 36" Belt Length; Nylon Tensile Material; Fabric Outer Material
Belt Length
36 Inch | 914.4 Millimeter
Belt Diameter
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh