Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

9 X 176 RE BELT https://www.bdiexpress.com/medias/INDGATBLTXXX-RND-ENDLS-RE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyOTB8aW1hZ2UvanBlZ3xhR0kwTDJobVl5OHhNRFF3T0RrME5qTXdNekF3Tmk5SlRrUkhRVlJDVEZSWVdGaGZVazVFWDBWT1JFeFRYMUpGWHpNd01IZ3pNREF1YW5CbnxlYmFmMDkwNDc5NDAxM2NjNGNkMWIyOGI5MzY3ZGU2M2Q5MTk1NzViNmI1OWYwNGNlMzFlZWZmNDY5OTk3OTU2
1117704 Drive Belts Round 

GATES GATES

9 X 176 RE BELT

Description

9 X 176 RE BELT ROUND BELT ; 176" L EPDM HEAVY DUTY

Endless Round; Solid; 9/16" Belt Diameter; 176" Belt Length; Nylon Tensile Material; Fabric Outer Material

Part #

88203492

BDI #
1117704

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

324.7 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 324.70 / each BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
26111803
Weight / Kilogram
0.88
EAN
0072053485394
Product Group - BDI
M02236
Belt Style
Endless Round
Belt Type
Solid
Tensile Material
Nylon
Outer Material
Fabric
Inch - Metric
Inch
Category - BDI
Round Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Round Endless
Manufacturer URL
Manufacturer Item Number
9X176
Manufacturer Internal Number
8820-3492
Weight / LBS
1.95
Long Description
Endless Round; Solid; 9/16" Belt Diameter; 176" Belt Length; Nylon Tensile Material; Fabric Outer Material
Belt Length
176 Inch | 4,470.4 Millimeter
Belt Diameter
0.563 Inch | 14.3 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh