OPTIBELT
OPTIBELT
RR 8 GREEN-ROUGH 88 SHORE A
OPTIBELT OPTIBELT
Description
RR 8 GREEN-ROUGH 88 SHORE A ROUND BELT ; RR PROFILE POLYURETHANE
Open End Round; Solid; 8MM Belt Diameter; 100000MM Belt Length; Polyurethane Outer Material
Part #
RR 8 GREEN-ROUGH 88 SHORE A
BDI #
1070834
Details
2.06
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Round/RR-8-GREEN-ROUGH-88-SHORE-A/p/1070834
Your Price
$ 2.06 / Foot
$ 3.00 / Foot BDIExpress
$ 3.00 / Foot BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111803
Weight / Kilogram
0.064
EAN
4014486009859
Product Group - BDI
M02236
Belt Style
Open End Round
Belt Type
Solid
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Non Reinforced | Green | Rough
Category - BDI
Round Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Round Open End
Weight / LBS
14.11
Long Description
Open End Round; Solid; 8MM Belt Diameter; 100000MM Belt Length; Polyurethane Outer Material
Belt Diameter
0.315 Inch | 8 Millimeter
Belt Length
3,937.008 Inch | 100,000 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


