BANDO
BANDO
100-S3M-327
BANDO BANDO
Description
100-S3M-327 TIMING BELT
Synchronous Belt; 3MM Pitch; 327MM Pitch Length; 10MM Belt Width; Standard HTD Tooth Profile; S3M; Fiberglass Tensile Material; Rubber Outer Material
Part #
100-S3M-327
BDI #
137794
Details
13.39
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/100-S3M-327/p/137794
Your Price
$ 13.39 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.008
EAN
0649717148928
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
3 MM
Tooth Profile
Standard HTD
Belt Series
S3M
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Super Torque
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.bandousa.com
Manufacturer Item Number
100-S3M-327
Weight / LBS
0.011
Long Description
Synchronous Belt; 3MM Pitch; 327MM Pitch Length; 10MM Belt Width; Standard HTD Tooth Profile; S3M; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
0.394 Inch | 10 Millimeter
Belt Pitch Length
12.874 Inch | 327 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


