https://www.bdiexpress.com/medias/INDMEGBLTXXX-SYNC-MGOLD-300x300.jpg?context=bWFzdGVyfHJvb3R8OTI1NnxpbWFnZS9qcGVnfGFHWTRMMmd4WkM4eE1UQXhNall6Tmprek5ERTNOQzlKVGtSTlJVZENURlJZV0ZoZlUxbE9RMTlOUjA5TVJGOHpNREI0TXpBd0xtcHdad3wzMGJiZDA4NzE3ZGIxYjc0MmIwYmUxOWFiMDg4NWE2NDVkOTI0YWUyNTYxZDcyY2E3NGZjYzJhYzE1YjVkYTgx
https://www.bdiexpress.com/medias/INDMEGBLTXXX-SYNC-MGOLD-300x300.jpg?context=bWFzdGVyfHJvb3R8OTI1NnxpbWFnZS9qcGVnfGFHWTRMMmd4WkM4eE1UQXhNall6Tmprek5ERTNOQzlKVGtSTlJVZENURlJZV0ZoZlUxbE9RMTlOUjA5TVJGOHpNREI0TXpBd0xtcHdad3wzMGJiZDA4NzE3ZGIxYjc0MmIwYmUxOWFiMDg4NWE2NDVkOTI0YWUyNTYxZDcyY2E3NGZjYzJhYzE1YjVkYTgx
MEGADYNE GROUP
MEGADYNE GROUP
1106-14MG-120
MEGADYNE GROUP MEGADYNE GROUP
Description
1106-14MG-120 TIMING BELT ; 120MM W 14MM P 1106MM PITCH LG
Synchronous Belt; 14MM Pitch; 1106MM Pitch Length; 120MM Belt Width; Standard HTD Tooth Profile; 14MG; Fiberglass Tensile Material; Rubber Outer Material
Part #
1106-14MG-120
BDI #
24238931
Details
1220.55
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/1106-14MG-120/p/24238931
Your Price
$ 1,220.55 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.223
EAN
0746041355548
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14MG
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Parabolic Tooth Profile | RPP Gold Type
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.jasonindustrial.com
Long Description
Synchronous Belt; 14MM Pitch; 1106MM Pitch Length; 120MM Belt Width; Standard HTD Tooth Profile; 14MG; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
43.543 Inch | 1106 Millimeter
Belt Width
4.724 Inch | 120 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

