https://www.bdiexpress.com/medias/INDMEGBLTXXX-SYNC-MGOLD-300x300.jpg?context=bWFzdGVyfHJvb3R8OTI1NnxpbWFnZS9qcGVnfGFHWTRMMmd4WkM4eE1UQXhNall6Tmprek5ERTNOQzlKVGtSTlJVZENURlJZV0ZoZlUxbE9RMTlOUjA5TVJGOHpNREI0TXpBd0xtcHdad3wzMGJiZDA4NzE3ZGIxYjc0MmIwYmUxOWFiMDg4NWE2NDVkOTI0YWUyNTYxZDcyY2E3NGZjYzJhYzE1YjVkYTgx
https://www.bdiexpress.com/medias/INDMEGBLTXXX-SYNC-MGOLD-300x300.jpg?context=bWFzdGVyfHJvb3R8OTI1NnxpbWFnZS9qcGVnfGFHWTRMMmd4WkM4eE1UQXhNall6Tmprek5ERTNOQzlKVGtSTlJVZENURlJZV0ZoZlUxbE9RMTlOUjA5TVJGOHpNREI0TXpBd0xtcHdad3wzMGJiZDA4NzE3ZGIxYjc0MmIwYmUxOWFiMDg4NWE2NDVkOTI0YWUyNTYxZDcyY2E3NGZjYzJhYzE1YjVkYTgx
MEGADYNE GROUP
MEGADYNE GROUP
1106-14MG-42
MEGADYNE GROUP MEGADYNE GROUP
Description
1106-14MG-42 TIMING BELT ; 42MM W 14MM P 1106MM PITCH LG
Synchronous Belt; 14MM Pitch; 1106MM Pitch Length; 42MM Belt Width; Standard HTD Tooth Profile; 14MG; Fiberglass Tensile Material; Rubber Outer Material
Part #
1106-14MG-42
BDI #
24238935
Details
399.64
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/1106-14MG-42/p/24238935
Your Price
$ 399.64 / each
$ 400.00 / each BDIExpress
$ 400.00 / each BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.469
EAN
0746041355562
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14MG
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Parabolic Tooth Profile | RPP Gold Type
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.jasonindustrial.com
Long Description
Synchronous Belt; 14MM Pitch; 1106MM Pitch Length; 42MM Belt Width; Standard HTD Tooth Profile; 14MG; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
43.543 Inch | 1106 Millimeter
Belt Width
1.654 Inch | 42 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

