Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1106GLD2-14M20 https://www.bdiexpress.com/medias/INDMEGBLTXXX-SYNC-MGOLD-300x300.jpg?context=bWFzdGVyfHJvb3R8OTI1NnxpbWFnZS9qcGVnfGFHWTRMMmd4WkM4eE1UQXhNall6Tmprek5ERTNOQzlKVGtSTlJVZENURlJZV0ZoZlUxbE9RMTlOUjA5TVJGOHpNREI0TXpBd0xtcHdad3wzMGJiZDA4NzE3ZGIxYjc0MmIwYmUxOWFiMDg4NWE2NDVkOTI0YWUyNTYxZDcyY2E3NGZjYzJhYzE1YjVkYTgx
24238933 Drive Belts Synchronous Inch and Millimeter 

MEGADYNE GROUP MEGADYNE GROUP

1106GLD2-14M20

Description

1106GLD2-14M20 BELT ; 1106MM PITCH LG 14MM P 20MM W

Synchronous Belt; 14MM Pitch; 1106MM Pitch Length; 20MM Belt Width; Standard HTD Tooth Profile; 14MG; Fiberglass Tensile Material; Rubber Outer Material

Part #

1106GLD2-14M20

BDI #
24238933

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

218.36 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 218.36 / each
$ 219.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
AMMEGA
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.224
EAN
0746041574918
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14MG
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Parabolic Tooth Profile | RPP Gold Type
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.jasonindustrial.com
Long Description
Synchronous Belt; 14MM Pitch; 1106MM Pitch Length; 20MM Belt Width; Standard HTD Tooth Profile; 14MG; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
43.543 Inch | 1106 Millimeter
Belt Width
0.787 Inch | 20 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh