

B & B MANUFACTURING
B & B MANUFACTURING
1235-D5M-25
B & B MANUFACTURING B & B MANUFACTURING
Description
1235-D5M-25 SYNCHRONOUS BELT, DOUBLE SIDED NEOPRENE/FIBERGLASS (SMARTCATALOG)
Synchronous Belt; 5 MM Pitch; 1235MM Pitch Length; 25MM Belt Width; Standard HTD Tooth Profile; 5M Double Belt Series; Fiberglass Tensile Material; Neoprene Outer Material
Part #
1235-D5M-25
BDI #
26269043

Details
144.0043
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/1235-D5M-25/p/26269043
Your Price
$ 144.00 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
1
UNSPSC
26111811
EAN
00195057457386
Weight / US pound
0.33
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
5 MM
Tooth Profile
Standard HTD
Belt Series
5M Double
Tensile Material
Fiberglass
Outer Material
Neoprene
Inch - Metric
Metric
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Long Description
Synchronous Belt; 5 MM Pitch; 1235MM Pitch Length; 25MM Belt Width; Standard HTD Tooth Profile; 5M Double Belt Series; Fiberglass Tensile Material; Neoprene Outer Material
Belt Width
0.984 Inch | 25 Millimeter
Belt Pitch Length
48.622 Inch | 1235 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh