CONTINENTAL
CONTINENTAL
1270-R5M-15-A
CONTINENTAL CONTINENTAL
Description
1270-R5M-15-A SYNCHROFORCE ADVANCE ; 5MM PITCH 1270MM OUTSIDE 15MM WIDE
Synchronous Belt; 5MM Pitch; 1270MM Pitch Length; 15MM Belt Width; Standard HTD Tooth Profile; 5M; Fiberglass Tensile Material; Rubber Outer Material
Part #
20303908
BDI #
415912

Details
47.3594
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/1270-R5M-15-A/p/415912
Your Price
$ 47.36 / each
$ 47.36 / each BDIExpress
$ 47.36 / each BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.088
EAN
0037256392528
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
5 MM
Tooth Profile
Standard HTD
Belt Series
5M
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Conti Synchroforce Advance
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
1270 5M 15
Weight / LBS
0.17
Long Description
Synchronous Belt; 5MM Pitch; 1270MM Pitch Length; 15MM Belt Width; Standard HTD Tooth Profile; 5M; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
0.591 Inch | 15 Millimeter
Belt Pitch Length
50 Inch | 1270 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh