https://www.bdiexpress.com/medias/BDIXXXBELTXX-SYNC-DSRWG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5ODN8aW1hZ2UvanBlZ3xhRFkwTDJnd1lpOHhNRFUxTnpRek1EazRPRGd6TUM5Q1JFbFlXRmhDUlV4VVdGaGZVMWxPUTE5RVUxSlhSMTh6TURCNE16QXdMbXB3Wnd8NWE0ZjU0NTJlNzYzODI1YjNjYjJmZTk5NDIwNWQ3Y2E4YjQzYmE5N2MxMzY3MmMxMzY2MGM0YzBmNDRjZTBkZg
https://www.bdiexpress.com/medias/BDIXXXBELTXX-SYNC-DSRWG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5ODN8aW1hZ2UvanBlZ3xhRFkwTDJnd1lpOHhNRFUxTnpRek1EazRPRGd6TUM5Q1JFbFlXRmhDUlV4VVdGaGZVMWxPUTE5RVUxSlhSMTh6TURCNE16QXdMbXB3Wnd8NWE0ZjU0NTJlNzYzODI1YjNjYjJmZTk5NDIwNWQ3Y2E4YjQzYmE5N2MxMzY3MmMxMzY2MGM0YzBmNDRjZTBkZg
CONTINENTAL
CONTINENTAL
1280-DR8M-30-A
CONTINENTAL CONTINENTAL
Description
1280-DR8M-30-A SYNCHROTWIN ADVANCE ; SYNC BELT NON-RETURNABLE 8MM P
Synchronous Belt; 8MM Pitch; 1280MM Pitch Length; 30MM Belt Width; Standard HTD Tooth Profile; 8M Double; Fiberglass Tensile Material; Rubber Outer Material
Part #
20041904
BDI #
399287
Details
239.99
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/1280-DR8M-30-A/p/399287
Your Price
$ 239.99 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.407
EAN
0037256140136
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8M Double
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Conti Synchrotwin Advance
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
D1280 8M 30
Weight / LBS
0.9
Long Description
Synchronous Belt; 8MM Pitch; 1280MM Pitch Length; 30MM Belt Width; Standard HTD Tooth Profile; 8M Double; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
1.181 Inch | 30 Millimeter
Belt Pitch Length
50.394 Inch | 1280 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

