https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-MXL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3ODh8aW1hZ2UvanBlZ3xhREU0TDJneVppOHhNRFF4T0RZNE1UQXlNRFEwTmk5SlRrUllXRmhDVEZSWVdGaGZVMWxPUTE5TldFeGZNekF3ZURNd01DNXFjR2N8Y2FjYzEwMzQ2MTE5YTQ4YzAwZDdmODA1ZDllZDY1MjAxNjU5NjU3OGI4OTU3NjdmYWU0NDZkNDlkNmVhNDZjMQ
https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-MXL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3ODh8aW1hZ2UvanBlZ3xhREU0TDJneVppOHhNRFF4T0RZNE1UQXlNRFEwTmk5SlRrUllXRmhDVEZSWVdGaGZVMWxPUTE5TldFeGZNekF3ZURNd01DNXFjR2N8Y2FjYzEwMzQ2MTE5YTQ4YzAwZDdmODA1ZDllZDY1MjAxNjU5NjU3OGI4OTU3NjdmYWU0NDZkNDlkNmVhNDZjMQ
B & B MANUFACTURING
B & B MANUFACTURING
143MXL037G
B & B MANUFACTURING B & B MANUFACTURING
Description
143MXL037G TIMING BELT ; 0.08" PIT 0.37" W 143T NEOPR/FGL
Synchronous Belt; 2/25 Inch Pitch; 11.44" Pitch Length; 3/8" Belt Width; Standard Timing Tooth Profile; MXL; Fiberglass Tensile Material; Rubber Outer Material
Part #
143MXL037G
BDI #
22705018
Details
8.24
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/143MXL037G/p/22705018
Your Price
$ 8.24 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.004
EAN
0195057038486
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
2/25 Inch
Tooth Profile
Standard Timing
Belt Series
MXL
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Synchronous Inch
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
0.01
Long Description
Synchronous Belt; 2/25 Inch Pitch; 11.44" Pitch Length; 3/8" Belt Width; Standard Timing Tooth Profile; MXL; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
11.44 Inch | 290.576 Millimeter
Belt Width
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

