https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-MXL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3ODh8aW1hZ2UvanBlZ3xhREU0TDJneVppOHhNRFF4T0RZNE1UQXlNRFEwTmk5SlRrUllXRmhDVEZSWVdGaGZVMWxPUTE5TldFeGZNekF3ZURNd01DNXFjR2N8Y2FjYzEwMzQ2MTE5YTQ4YzAwZDdmODA1ZDllZDY1MjAxNjU5NjU3OGI4OTU3NjdmYWU0NDZkNDlkNmVhNDZjMQ
https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-MXL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3ODh8aW1hZ2UvanBlZ3xhREU0TDJneVppOHhNRFF4T0RZNE1UQXlNRFEwTmk5SlRrUllXRmhDVEZSWVdGaGZVMWxPUTE5TldFeGZNekF3ZURNd01DNXFjR2N8Y2FjYzEwMzQ2MTE5YTQ4YzAwZDdmODA1ZDllZDY1MjAxNjU5NjU3OGI4OTU3NjdmYWU0NDZkNDlkNmVhNDZjMQ
B & B MANUFACTURING
B & B MANUFACTURING
1440H100G
B & B MANUFACTURING B & B MANUFACTURING
Description
1440H100G TIMING BELT ; 1/2" PITCH 1" WIDTH 288 TEETH NEOPR/FGL
Synchronous Belt; 1/2 Inch Pitch; 144" Pitch Length; 1" Belt Width; Standard Timing Tooth Profile; H; Fiberglass Tensile Material; Rubber Outer Material
Part #
1440H100G
BDI #
22705111
Details
151.41
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/1440H100G/p/22705111
Your Price
$ 151.41 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.409
EAN
0195057419681
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
1/2 Inch
Tooth Profile
Standard Timing
Belt Series
H
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Synchronous Inch
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
0.9
Long Description
Synchronous Belt; 1/2 Inch Pitch; 144" Pitch Length; 1" Belt Width; Standard Timing Tooth Profile; H; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
1 Inch | 25.4 Millimeter
Belt Pitch Length
144 Inch | 3657.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

