B & B MANUFACTURING
B & B MANUFACTURING
1448-8M-30
B & B MANUFACTURING B & B MANUFACTURING
Description
1448-8M-30 TIMING BELT ; 8MM PITCH HTD 181 TEETH 30MM W NEOPR/FGL
Synchronous Belt; 8MM Pitch; 1448MM Pitch Length; 30MM Belt Width; Standard HTD Tooth Profile; 8M; Fiberglass Tensile Material; Rubber Outer Material
Part #
1448-8M-30
BDI #
22705221

Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/1448-8M-30/p/22705221
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0
EAN
0195057025073
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8M
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Long Description
Synchronous Belt; 8MM Pitch; 1448MM Pitch Length; 30MM Belt Width; Standard HTD Tooth Profile; 8M; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
57.008 Inch | 1448 Millimeter
Belt Width
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh