B & B MANUFACTURING
B & B MANUFACTURING
146-2P-04
B & B MANUFACTURING B & B MANUFACTURING
Description
146-2P-04 TIMING BELT ; 2MM PIT 04MM W 73 TEETH NEOPR/FGL
Synchronous Belt; 2MM Pitch; 146MM Pitch Length; 4MM Belt Width; Standard HTD Tooth Profile; 2P; Fiberglass Tensile Material; Rubber Outer Material
Part #
146-2P-04
BDI #
22705671
Details
5.35
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/146-2P-04/p/22705671
Your Price
$ 5.35 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.009
EAN
0195057968516
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
2 MM
Tooth Profile
Standard HTD
Belt Series
2P
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
0.02
Long Description
Synchronous Belt; 2MM Pitch; 146MM Pitch Length; 4MM Belt Width; Standard HTD Tooth Profile; 2P; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
0.157 Inch | 4 Millimeter
Belt Pitch Length
5.748 Inch | 146 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


