B & B MANUFACTURING
B & B MANUFACTURING
1461-3P-09
B & B MANUFACTURING B & B MANUFACTURING
Description
1461-3P-09 TIMING BELT ; 3MM PIT 09MM W 487 TEETH NEOPR/FGL
Synchronous Belt; 3MM Pitch; 1461MM Pitch Length; 9MM Belt Width; Standard HTD Tooth Profile; 3P; Fiberglass Tensile Material; Rubber Outer Material
Part #
1461-3P-09
BDI #
22705657

Details
32.96
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/1461-3P-09/p/22705657
Your Price
$ 32.96 / each
$ 33.00 / each BDIExpress
$ 33.00 / each BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.032
EAN
0195057015388
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
3 MM
Tooth Profile
Standard HTD
Belt Series
3P
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
0.07
Long Description
Synchronous Belt; 3MM Pitch; 1461MM Pitch Length; 9MM Belt Width; Standard HTD Tooth Profile; 3P; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
0.354 Inch | 9 Millimeter
Belt Pitch Length
57.52 Inch | 1461 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh