Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

14GTR-1120-90 https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-GTR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5NjR8aW1hZ2UvanBlZ3xhRGN4TDJneE5DOHhNREF5T0RVME1EQXdNak16TkM5SlRrUllXRmhDVEZSWVdGaGZVMWxPUTE5SFZGSmZNekF3ZURNd01DNXFjR2N8OGNiYzI2MTc5NTIzMjQ2NjY4YjU2ZDE4YmIxYTQ3ODMxMzRhYWRhNzMzZmQzMzRkYTkwZTEwMGM2N2UyYzVlYw
635541 Drive Belts Synchronous Inch and Millimeter 

MAUREY MAUREY

14GTR-1120-90

Description

14GTR-1120-90 TIMING BELT

Synchronous Belt; 14MM Pitch; 1120MM Pitch Length; 90MM Belt Width; Standard HTD Tooth Profile; 14GTR; Aramid Tensile Material; Rubber Outer Material

Part #

14GTR-1120-90

BDI #
635541

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

969.57 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 969.57 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MAUREY
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.766
EAN
0640965278474
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14GTR
Tensile Material
Aramid
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Falcon
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.maurey.biz
Manufacturer Item Number
14GTR-1120-90
Weight / LBS
1.76
Long Description
Synchronous Belt; 14MM Pitch; 1120MM Pitch Length; 90MM Belt Width; Standard HTD Tooth Profile; 14GTR; Aramid Tensile Material; Rubber Outer Material
Belt Width
3.543 Inch | 90 Millimeter
Belt Pitch Length
44.094 Inch | 1120 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh