

TIMKEN
TIMKEN
14MXT-1960-68
TIMKEN TIMKEN
Description
14MXT-1960-68 SYNCHRONOUS BELT ; PANTHER XT 101744350
Synchronous Belt; 14MM Pitch; 1960MM Pitch Length; 68MM Belt Width; Standard HTD Tooth Profile; 14MXT; Carbon Fiber Tensile Material; Rubber Outer Material
Part #
14MXT-1960-68
BDI #
20656010

Details
1104.59
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/14MXT-1960-68/p/20656010
Your Price
$ 1,104.59 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
1.109
EAN
0038244290529
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14MXT
Tensile Material
Carbon Fiber
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Long Description
Synchronous Belt; 14MM Pitch; 1960MM Pitch Length; 68MM Belt Width; Standard HTD Tooth Profile; 14MXT; Carbon Fiber Tensile Material; Rubber Outer Material
Belt Width
2.677 Inch | 68 Millimeter
Belt Pitch Length
77.165 Inch | 1960 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh