OPTIBELT
OPTIBELT
15/5M9800AFX
OPTIBELT OPTIBELT
Description
15/5M9800AFX TIMING BELT ; NON-RETURNABLE
Synchronous Belt; 5MM Pitch; 9800MM Pitch Length; 15MM Belt Width; Standard HTD Tooth Profile; 5M; Steel Tensile Material; Polyurethane Outer Material
Part #
15/5M9800AFX
BDI #
1069234
Details
895.07
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/15-5M9800AFX/p/1069234
Your Price
$ 895.07 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
EAN
4044978602824
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
5 MM
Tooth Profile
Standard HTD
Belt Series
5M
Tensile Material
Steel
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Alpha Flex | Two Spirally Wound Tension Cords
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
15/5M9800AFX
Manufacturer Internal Number
15/5M9800AFX
Long Description
Synchronous Belt; 5MM Pitch; 9800MM Pitch Length; 15MM Belt Width; Standard HTD Tooth Profile; 5M; Steel Tensile Material; Polyurethane Outer Material
Belt Width
0.591 Inch | 15 Millimeter
Belt Pitch Length
385.827 Inch | 9800 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


