https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-SMDBL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQxOTR8aW1hZ2UvanBlZ3xhRFZoTDJneVlTOHhNREUwTVRnMk9UVTNNakV5Tmk5SlRrUllXRmhDVEZSWVdGaGZVMWxPUTE5VFRVUkNURjh6TURCWU16QXdMbXB3Wnd8ZWNhNmFlMGMxOWQ4NjM2ODZjNGU0ZmEzNjJlZDM4YmFjZDY2NzAwOWY3MTVlMzE1OWFiZjVkODYzNTIzYmQ1NA
https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-SMDBL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQxOTR8aW1hZ2UvanBlZ3xhRFZoTDJneVlTOHhNREUwTVRnMk9UVTNNakV5Tmk5SlRrUllXRmhDVEZSWVdGaGZVMWxPUTE5VFRVUkNURjh6TURCWU16QXdMbXB3Wnd8ZWNhNmFlMGMxOWQ4NjM2ODZjNGU0ZmEzNjJlZDM4YmFjZDY2NzAwOWY3MTVlMzE1OWFiZjVkODYzNTIzYmQ1NA
BANDO
BANDO
15 DS5M 425 PAS ZEBATY
BANDO BANDO
Description
BANDO 15 DS5M 425 PAS ZEBATY
Synchronous Belt; 5MM Pitch; 425MM Pitch Length; 15MM Belt Width; Standard HTD Tooth Profile; S5M Double; Fiberglass Tensile Material; Rubber Outer Material
Part #
15 DS5M 425 PAS ZEBATY
BDI #
20093608
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/15-DS5M-425-PAS-ZEBATY/p/20093608
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.2
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
5 MM
Tooth Profile
Standard HTD
Belt Series
S5M Double
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Super Torque
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.bandousa.com
Long Description
Synchronous Belt; 5MM Pitch; 425MM Pitch Length; 15MM Belt Width; Standard HTD Tooth Profile; S5M Double; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
0.591 Inch | 15 Millimeter
Belt Pitch Length
16.732 Inch | 425 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

