BANDO
BANDO
150-S4.5M-563
BANDO BANDO
Description
150-S4.5M-563 TIMING BELT ; 4.5 MILLIMETER PITCH 563MM PITCH LEN
Synchronous Belt; 4.5MM Pitch; 563MM Pitch Length; 15MM Belt Width; Standard HTD Tooth Profile; S4.5M; Fiberglass Tensile Material; Rubber Outer Material
Part #
150-S4.5M-563
BDI #
138186

Details
39.14
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/150-S4-5M-563/p/138186
Your Price
$ 39.14 / each
$ 40.00 / each BDIExpress
$ 40.00 / each BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.019
EAN
0649717172763
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
4.5 MM
Tooth Profile
Standard HTD
Belt Series
S4.5M
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Super Torque
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.bandousa.com
Manufacturer Item Number
150-S4.5M-563
Weight / LBS
0.059
Long Description
Synchronous Belt; 4.5MM Pitch; 563MM Pitch Length; 15MM Belt Width; Standard HTD Tooth Profile; S4.5M; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
22.165 Inch | 563 Millimeter
Belt Width
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh