https://www.bdiexpress.com/medias/INDOPTBLTXXX-PLYV-S8M-PK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzMzMTR8aW1hZ2UvanBlZ3xhRGM0TDJoaE5DODVPRFF5TkRRM016RTVNRGN3TDBsT1JFOVFWRUpNVkZoWVdGOVFURmxXWDFNNFRWOVFTMTh6TURCNE16QXdMbXB3Wnd8MjJjZWIwNWQ1N2RlN2U4Y2VjZDM5ODc0OTgyOWRiY2ZkZTQ4MDM3NGY1OWIyNWExMWYyNzk1MjkzZjgwOGNkYw
https://www.bdiexpress.com/medias/INDOPTBLTXXX-PLYV-S8M-PK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzMzMTR8aW1hZ2UvanBlZ3xhRGM0TDJoaE5DODVPRFF5TkRRM016RTVNRGN3TDBsT1JFOVFWRUpNVkZoWVdGOVFURmxXWDFNNFRWOVFTMTh6TURCNE16QXdMbXB3Wnd8MjJjZWIwNWQ1N2RlN2U4Y2VjZDM5ODc0OTgyOWRiY2ZkZTQ4MDM3NGY1OWIyNWExMWYyNzk1MjkzZjgwOGNkYw
OPTIBELT
OPTIBELT
1552 S8M 1070 30
OPTIBELT OPTIBELT
Description
1552 S8M 1070 30RIB TIMING BELT ; NON-RETURNABLE 107MM W X 1552MM L SJ
Synchronous Belt; S8M Belt Series; 8MM Belt Pitch; 1552MM Pitch Length; 107MM Belt Width; 30 Ribs; Rubber Compound Filled with Aramid Fibres; Very Wear Resistant; PK Section Ground into the Top Surface of the Belt; Permanently Bonded to the Timing Belt; Maintenance Free; Belt is Used in Food; Corn; Fruit and Flour Mills
Part #
1552 S8M 1070 (30)
BDI #
24939527
Details
652.37
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/1552-S8M-1070-30/p/24939527
Your Price
$ 652.37 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.96
EAN
4014486710458
Product Group - BDI
M02316
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.optibelt.com
Product Detail
Synchronous Belt
Product Specification
S8M Belt Series | 8MM Belt Pitch | 1552MM Pitch Length | 107MM Belt Width | 30 Ribs
Long Description
Synchronous Belt; S8M Belt Series; 8MM Belt Pitch; 1552MM Pitch Length; 107MM Belt Width; 30 Ribs; Rubber Compound Filled with Aramid Fibres; Very Wear Resistant; PK Section Ground into the Top Surface of the Belt; Permanently Bonded to the Timing Belt; Maintenance Free; Belt is Used in Food; Corn; Fruit and Flour Mills
