Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1600-8MPT-14 https://www.bdiexpress.com/medias/INDCARBLTXXX-SYNC-PTH-300X300.jpg?context=bWFzdGVyfHJvb3R8MTA2MzB8aW1hZ2UvanBlZ3xhREUyTDJoak9TOHhNREUyTkRRMU5UVXdOVGsxTUM5SlRrUkRRVkpDVEZSWVdGaGZVMWxPUTE5UVZFaGZNekF3V0RNd01DNXFjR2N8YmUxNzQ1ODMzOTI5ZjZmYmFiY2IyN2RhN2VlOWIyMzMwYzY1OTU3NTUxYjgxNTZkOTg5NTJmODFhZDVmNzU1NQ
20656634 Drive Belts Synchronous Inch and Millimeter 

TIMKEN TIMKEN

1600-8MPT-14

Description

1600-8MPT-14 SYNCHRONOUS BELT ; PANTHER 190045350

Synchronous Belt; 8MM Pitch; 1600MM Pitch Length; 14MM Belt Width; Standard HTD Tooth Profile; 8MPT; Non Aramid Fiber Tensile Material; Rubber Outer Material

Part #

1600-8MPT-14

BDI #
20656634

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

57.5 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 57.50 / each BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.123
EAN
0038244245550
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8MPT
Tensile Material
Non Aramid Fiber
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Panther | Ultra-Cord Tensile Member
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Long Description
Synchronous Belt; 8MM Pitch; 1600MM Pitch Length; 14MM Belt Width; Standard HTD Tooth Profile; 8MPT; Non Aramid Fiber Tensile Material; Rubber Outer Material
Belt Width
0.551 Inch | 14 Millimeter
Belt Pitch Length
62.992 Inch | 1600 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh