W. M. BERG
W. M. BERG
20TB-70
W. M. BERG W. M. BERG
Description
20TB-70 TIMING BELT ; FLEX-E-GRIP
Synchronous Belt; 1/5 Inch Pitch; 14" Pitch Length; 1/4" Belt Width; Standard Timing Tooth Profile; XL; Stainless Steel Tensile Material; Polyurethane Outer Material
Part #
10545487
BDI #
24758543
Details
66.95
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/20TB-70/p/24758543
Your Price
$ 66.95 / each
$ 67.00 / each BDIExpress
$ 67.00 / each BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.023
EAN
0698210242527
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
1/5 Inch
Tooth Profile
Standard Timing
Belt Series
XL
Tensile Material
Stainless Steel
Outer Material
Polyurethane
Inch - Metric
Inch
Category - BDI
Drive Belt Synchronous Inch
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.wmberg.com
Manufacturer Internal Number
10545487
Weight / LBS
0.05
Long Description
Synchronous Belt; 1/5 Inch Pitch; 14" Pitch Length; 1/4" Belt Width; Standard Timing Tooth Profile; XL; Stainless Steel Tensile Material; Polyurethane Outer Material
Belt Pitch Length
14 Inch | 355.6 Millimeter
Belt Width
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


