

OPTIBELT
OPTIBELT
2310-D14M-55
OPTIBELT OPTIBELT
Description
2310-D14M-55 TIMING BELT ; MTO NON RETURNABLE
Synchronous Belt; 14MM Pitch; 2310MM Pitch Length; 55MM Belt Width; Standard HTD Tooth Profile; 14M Double; Fiberglass Tensile Material; Rubber Outer Material
Part #
2310-D14M-55
BDI #
1061840

Details
1724.92
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/2310-D14M-55/p/1061840
Your Price
$ 1,724.92 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
EAN
4044978571298
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14M Double
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Polyamide Fabric | Omega
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
2310-D14M-55
Long Description
Synchronous Belt; 14MM Pitch; 2310MM Pitch Length; 55MM Belt Width; Standard HTD Tooth Profile; 14M Double; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
2.165 Inch | 55 Millimeter
Belt Pitch Length
90.945 Inch | 2310 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh