B & B MANUFACTURING
B & B MANUFACTURING
25T10/6050
B & B MANUFACTURING B & B MANUFACTURING
Description
25T10/6050 TIMING BELT ; 10MM PITCH 25MM WIDE 605 TEETH PU/STEEL
Synchronous Belt; 10MM Pitch; 6050MM Pitch Length; 25MM Belt Width; Standard HTD Tooth Profile; T10; Steel Tensile Material; Polyurethane Outer Material
Part #
25T10/6050
BDI #
22694602
Details
537.66
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/25T10-6050/p/22694602
Your Price
$ 537.66 / each
$ 538.00 / each BDIExpress
$ 538.00 / each BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.73
EAN
0195057705227
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
10 MM
Tooth Profile
Standard HTD
Belt Series
T10
Tensile Material
Steel
Outer Material
Polyurethane
Inch - Metric
Metric
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
1.61
Long Description
Synchronous Belt; 10MM Pitch; 6050MM Pitch Length; 25MM Belt Width; Standard HTD Tooth Profile; T10; Steel Tensile Material; Polyurethane Outer Material
Belt Width
0.984 Inch | 25 Millimeter
Belt Pitch Length
238.189 Inch | 6050 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


