B & B MANUFACTURING
B & B MANUFACTURING
25T5/1045
B & B MANUFACTURING B & B MANUFACTURING
Description
25T5/1045 TIMING BELT ; 5MM PITCH 25MM WIDE 209 TEETH PU/STEEL
Synchronous Belt; 5MM Pitch; 1045MM Pitch Length; 25MM Belt Width; Standard HTD Tooth Profile; T5; Steel Tensile Material; Polyurethane Outer Material
Part #
25T5/1045
BDI #
22694771
Details
57.68
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/25T5-1045/p/22694771
Your Price
$ 57.68 / each
$ 58.00 / each BDIExpress
$ 58.00 / each BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.075
EAN
0195057612587
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
5 MM
Tooth Profile
Standard HTD
Belt Series
T5
Tensile Material
Steel
Outer Material
Polyurethane
Inch - Metric
Metric
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
0.17
Long Description
Synchronous Belt; 5MM Pitch; 1045MM Pitch Length; 25MM Belt Width; Standard HTD Tooth Profile; T5; Steel Tensile Material; Polyurethane Outer Material
Belt Width
0.984 Inch | 25 Millimeter
Belt Pitch Length
41.142 Inch | 1045 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


