https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-XLDBL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwNDl8aW1hZ2UvanBlZ3xhRGt5TDJoa1pTOHhNREF5T0RVME56UTNNelF6T0M5SlRrUllXRmhDVEZSWVdGaGZVMWxPUTE5WVRFUkNURjh6TURCNE16QXdMbXB3Wnd8MDVmYzIyZWJmMGMzOGQ5Y2NjNzhhM2JiYzdjMjhjMjQ1YWZjNDEyOTAwZTI0MzgyZjY3MjRhMDI4YjJjOGM4MQ
https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-XLDBL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwNDl8aW1hZ2UvanBlZ3xhRGt5TDJoa1pTOHhNREF5T0RVME56UTNNelF6T0M5SlRrUllXRmhDVEZSWVdGaGZVMWxPUTE5WVRFUkNURjh6TURCNE16QXdMbXB3Wnd8MDVmYzIyZWJmMGMzOGQ5Y2NjNzhhM2JiYzdjMjhjMjQ1YWZjNDEyOTAwZTI0MzgyZjY3MjRhMDI4YjJjOGM4MQ
BANDO
BANDO
282DXL037G
BANDO BANDO
Description
282DXL037G TIMING BELT
Synchronous Belt; 1/5 Inch Pitch; 28.2" Pitch Length; 3/8" Belt Width; Standard Timing Tooth Profile; XL Double; Fiberglass Tensile Material; Rubber Outer Material
Part #
282DXL037G
BDI #
143520
Details
30.9
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/282DXL037G/p/143520
Your Price
$ 30.90 / each
$ 31.00 / each BDIExpress
$ 31.00 / each BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.016
EAN
0649717092207
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
1/5 Inch
Tooth Profile
Standard Timing
Belt Series
XL Double
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Synchronous Inch
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.bandousa.com
Manufacturer Item Number
282DXL037G
Weight / LBS
0.05
Long Description
Synchronous Belt; 1/5 Inch Pitch; 28.2" Pitch Length; 3/8" Belt Width; Standard Timing Tooth Profile; XL Double; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
28.2 Inch | 716.28 Millimeter
Belt Width
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

