https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-TDBL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxNDN8aW1hZ2UvanBlZ3xhRGMxTDJneU15OHhNRFF4T0RZMU56QXpOREkzTUM5SlRrUllXRmhDVEZSWVdGaGZVMWxPUTE5VVJFSk1Yek13TUhnek1EQXVhbkJufGQzMTg0NjliM2VjYzExY2MxNWQ5ZDZmNzc3YzQwZDg3NTBmMGMyOTYyNmZkZTg1MzU2OWM3YTk3ODRlMTgwMzU
https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-TDBL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxNDN8aW1hZ2UvanBlZ3xhRGMxTDJneU15OHhNRFF4T0RZMU56QXpOREkzTUM5SlRrUllXRmhDVEZSWVdGaGZVMWxPUTE5VVJFSk1Yek13TUhnek1EQXVhbkJufGQzMTg0NjliM2VjYzExY2MxNWQ5ZDZmNzc3YzQwZDg3NTBmMGMyOTYyNmZkZTg1MzU2OWM3YTk3ODRlMTgwMzU
JASON
JASON
30T10/630DL
JASON JASON
Description
30T10/630DL TIMING BELT ; 30MM W 10MM P 630MM PITCH LG
Synchronous Belt; 10MM Pitch; 630MM Pitch Length; 30MM Belt Width; Standard HTD Tooth Profile; T10 Double; Steel Tensile Material; Polyurethane Outer Material
Part #
30T10/630DL
BDI #
536822
Details
84.46
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/30T10-630DL/p/536822
Your Price
$ 84.46 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.132
EAN
0746041300661
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
10 MM
Tooth Profile
Standard HTD
Belt Series
T10 Double
Tensile Material
Steel
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Trapezoidal Tooth Profile
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.jasonindustrial.com
Manufacturer Item Number
30T10/630DL
Long Description
Synchronous Belt; 10MM Pitch; 630MM Pitch Length; 30MM Belt Width; Standard HTD Tooth Profile; T10 Double; Steel Tensile Material; Polyurethane Outer Material
Belt Width
1.181 Inch | 30 Millimeter
Belt Pitch Length
24.803 Inch | 630 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

