https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-XLDBL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwNDl8aW1hZ2UvanBlZ3xhRGt5TDJoa1pTOHhNREF5T0RVME56UTNNelF6T0M5SlRrUllXRmhDVEZSWVdGaGZVMWxPUTE5WVRFUkNURjh6TURCNE16QXdMbXB3Wnd8MDVmYzIyZWJmMGMzOGQ5Y2NjNzhhM2JiYzdjMjhjMjQ1YWZjNDEyOTAwZTI0MzgyZjY3MjRhMDI4YjJjOGM4MQ
https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-XLDBL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwNDl8aW1hZ2UvanBlZ3xhRGt5TDJoa1pTOHhNREF5T0RVME56UTNNelF6T0M5SlRrUllXRmhDVEZSWVdGaGZVMWxPUTE5WVRFUkNURjh6TURCNE16QXdMbXB3Wnd8MDVmYzIyZWJmMGMzOGQ5Y2NjNzhhM2JiYzdjMjhjMjQ1YWZjNDEyOTAwZTI0MzgyZjY3MjRhMDI4YjJjOGM4MQ
BANDO
BANDO
314DXL037G
BANDO BANDO
Description
314DXL037G TIMING BELT
Synchronous Belt; 1/5 Inch Pitch; 31.4" Pitch Length; 3/8" Belt Width; Standard Timing Tooth Profile; XL Double; Fiberglass Tensile Material; Rubber Outer Material
Part #
314DXL037G
BDI #
143524
Details
32.96
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/314DXL037G/p/143524
Your Price
$ 32.96 / each
$ 33.00 / each BDIExpress
$ 33.00 / each BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.018
EAN
0649717092344
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
1/5 Inch
Tooth Profile
Standard Timing
Belt Series
XL Double
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Synchronous Inch
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.bandousa.com
Manufacturer Item Number
314DXL037G
Weight / LBS
0.1
Long Description
Synchronous Belt; 1/5 Inch Pitch; 31.4" Pitch Length; 3/8" Belt Width; Standard Timing Tooth Profile; XL Double; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
31.4 Inch | 797.56 Millimeter
Belt Width
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

