B & B MANUFACTURING
B & B MANUFACTURING
3255-5M-09
B & B MANUFACTURING B & B MANUFACTURING
Description
3255-5M-09 TIMING BELT ; 5MM PIT HTD 09MM W 651 TEETH NEOPR/FGL
Synchronous Belt; 5MM Pitch; 3255MM Pitch Length; 9MM Belt Width; Standard HTD Tooth Profile; 5M; Fiberglass Tensile Material; Rubber Outer Material
Part #
3255-5M-09
BDI #
22705677

Details
57.741800000000005
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/3255-5M-09/p/22705677
Your Price
$ 57.74 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.11
EAN
0195057980709
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
5 MM
Tooth Profile
Standard HTD
Belt Series
5M
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
0.25
Long Description
Synchronous Belt; 5MM Pitch; 3255MM Pitch Length; 9MM Belt Width; Standard HTD Tooth Profile; 5M; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
0.354 Inch | 9 Millimeter
Belt Pitch Length
128.15 Inch | 3255 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh