B & B MANUFACTURING
B & B MANUFACTURING
375-5MX-15
B & B MANUFACTURING B & B MANUFACTURING
Description
375-5MX-15 TIMING BELT ; 5MM PIT 15MM W 75T PU/CBN TENSILE
Synchronous Belt; 5MM Pitch; 375MM Pitch Length; 15MM Belt Width; Standard HTD Tooth Profile; 5MX; Carbon Fiber Tensile Material; Polyurethane Outer Material
Part #
375-5MX-15
BDI #
22713356

Details
78.28
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/375-5MX-15/p/22713356
Your Price
$ 78.28 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.018
EAN
0195057096493
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
5 MM
Tooth Profile
Standard HTD
Belt Series
5MX
Tensile Material
Carbon Fiber
Outer Material
Polyurethane
Inch - Metric
Metric
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
0.04
Long Description
Synchronous Belt; 5MM Pitch; 375MM Pitch Length; 15MM Belt Width; Standard HTD Tooth Profile; 5MX; Carbon Fiber Tensile Material; Polyurethane Outer Material
Belt Width
0.591 Inch | 15 Millimeter
Belt Pitch Length
14.764 Inch | 375 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh