https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-MFP-300x300.jpg?context=bWFzdGVyfHJvb3R8NjUxMXxpbWFnZS9qcGVnfGFEUmlMMmczWWk4eE1EYzNNREEyTkRnek5EVTVNQzlKVGtSWVdGaENURlJZV0ZoZlUxbE9RMTlOUmxCZk16QXdlRE13TUM1cWNHY3xlODQxNWMwYmJmNTg1Njg1ZGM2YTg4MTNlMzZiYzNmZDJlOGNkMTQzOTIwZjY0ZGMxYjE2ODE3MmUxMTAyMDBk
https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-MFP-300x300.jpg?context=bWFzdGVyfHJvb3R8NjUxMXxpbWFnZS9qcGVnfGFEUmlMMmczWWk4eE1EYzNNREEyTkRnek5EVTVNQzlKVGtSWVdGaENURlJZV0ZoZlUxbE9RMTlOUmxCZk16QXdlRE13TUM1cWNHY3xlODQxNWMwYmJmNTg1Njg1ZGM2YTg4MTNlMzZiYzNmZDJlOGNkMTQzOTIwZjY0ZGMxYjE2ODE3MmUxMTAyMDBk
OPTIBELT
OPTIBELT
3850-14MFP-55
OPTIBELT OPTIBELT
Description
3850-14MFP-55 TIMING BELT ; NON-RETURNABLE 14MFP PROFILE CHLOROPRENE
Synchronous Belt; 14MM Pitch; 3850MM Pitch Length; 55MM Belt Width; Standard HTD Tooth Profile; 14MFP; Fiberglass Tensile Material; Rubber Outer Material
Part #
3850-14MFP-55
BDI #
1065191
Details
1015.58
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/3850-14MFP-55/p/1065191
Your Price
$ 1,015.58 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
2.14
EAN
4014486281910
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14MFP
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Fan Power
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
3850-14MFP-55
Weight / LBS
4.72
Long Description
Synchronous Belt; 14MM Pitch; 3850MM Pitch Length; 55MM Belt Width; Standard HTD Tooth Profile; 14MFP; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
2.165 Inch | 55 Millimeter
Belt Pitch Length
151.575 Inch | 3850 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

