

B & B MANUFACTURING
B & B MANUFACTURING
397L100G
B & B MANUFACTURING B & B MANUFACTURING
Description
397L100G TIMING BELT ; 3/8" PITCH 1" WIDTH 106 TEETH NEOPR/FGL
Synchronous Belt; 3/8 Inch Pitch; 39.7" Pitch Length; 1" Belt Width; Standard Timing Tooth Profile; L; Fiberglass Tensile Material; Rubber Outer Material
Part #
397L100G
BDI #
22715561

Details
37.255100000000006
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/397L100G/p/22715561
Your Price
$ 37.26 / each
$ 37.26 / each BDIExpress
$ 37.26 / each BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.09
EAN
0195057331396
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
3/8 Inch
Tooth Profile
Standard Timing
Belt Series
L
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Synchronous Inch
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
0.19
Long Description
Synchronous Belt; 3/8 Inch Pitch; 39.7" Pitch Length; 1" Belt Width; Standard Timing Tooth Profile; L; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
1 Inch | 25.4 Millimeter
Belt Pitch Length
39.7 Inch | 1008.38 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh