https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-KPS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE5MXxpbWFnZS9qcGVnfGFETTJMMmcwWXk4eE1EYzNNRE15T0RNMU5EZzBOaTlKVGtSWVdGaENURlJZV0ZoZlUxbE9RMTlMVUZOZk16QXdlRE13TUM1cWNHY3xkN2JlZGU2MTRiZjAyMzlmMjcxYTg0NmMzZDU2YmZkMmIwYTQ3ZDdmYTI1Nzg2ZThhMzVmZjI5ZGI2ZGZmN2Vi
https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-KPS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE5MXxpbWFnZS9qcGVnfGFETTJMMmcwWXk4eE1EYzNNRE15T0RNMU5EZzBOaTlKVGtSWVdGaENURlJZV0ZoZlUxbE9RMTlMVUZOZk16QXdlRE13TUM1cWNHY3xkN2JlZGU2MTRiZjAyMzlmMjcxYTg0NmMzZDU2YmZkMmIwYTQ3ZDdmYTI1Nzg2ZThhMzVmZjI5ZGI2ZGZmN2Vi
BANDO
BANDO
400-KPS14M-1568
BANDO BANDO
Description
400-KPS14M-1568 TIMING BELT
Synchronous Belt; 14MM Pitch; 1568MM Pitch Length; 40MM Belt Width; Standard HTD Tooth Profile; KPS14M; Aramid Tensile Material; Polyurethane Outer Material
Part #
400-KPS14M-1568
BDI #
139860
Details
301.79
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/400-KPS14M-1568/p/139860
Your Price
$ 301.79 / each
$ 302.00 / each BDIExpress
$ 302.00 / each BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.412
EAN
0649717328894
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
KPS14M
Tensile Material
Aramid
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
KPS II Timing
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.bandousa.com
Manufacturer Item Number
400-KPS14M-1568
Weight / LBS
0.94
Long Description
Synchronous Belt; 14MM Pitch; 1568MM Pitch Length; 40MM Belt Width; Standard HTD Tooth Profile; KPS14M; Aramid Tensile Material; Polyurethane Outer Material
Belt Pitch Length
61.732 Inch | 1568 Millimeter
Belt Width
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

