https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-KPS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE5MXxpbWFnZS9qcGVnfGFETTJMMmcwWXk4eE1EYzNNRE15T0RNMU5EZzBOaTlKVGtSWVdGaENURlJZV0ZoZlUxbE9RMTlMVUZOZk16QXdlRE13TUM1cWNHY3xkN2JlZGU2MTRiZjAyMzlmMjcxYTg0NmMzZDU2YmZkMmIwYTQ3ZDdmYTI1Nzg2ZThhMzVmZjI5ZGI2ZGZmN2Vi
https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-KPS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE5MXxpbWFnZS9qcGVnfGFETTJMMmcwWXk4eE1EYzNNRE15T0RNMU5EZzBOaTlKVGtSWVdGaENURlJZV0ZoZlUxbE9RMTlMVUZOZk16QXdlRE13TUM1cWNHY3xkN2JlZGU2MTRiZjAyMzlmMjcxYTg0NmMzZDU2YmZkMmIwYTQ3ZDdmYTI1Nzg2ZThhMzVmZjI5ZGI2ZGZmN2Vi
BANDO
BANDO
400-KPS8M-944
BANDO BANDO
Description
400-KPS8M-944 TIMING BELT
Synchronous Belt; 8MM Pitch; 944MM Pitch Length; 40MM Belt Width; Standard HTD Tooth Profile; KPS8M; Aramid Tensile Material; Polyurethane Outer Material
Part #
400-KPS8M-944
BDI #
139815
Details
174.07
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/400-KPS8M-944/p/139815
Your Price
$ 174.07 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.146
EAN
0649717327149
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
KPS8M
Tensile Material
Aramid
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
KPS II Timing
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.bandousa.com
Manufacturer Item Number
400-KPS8M-944
Weight / LBS
0.325
Long Description
Synchronous Belt; 8MM Pitch; 944MM Pitch Length; 40MM Belt Width; Standard HTD Tooth Profile; KPS8M; Aramid Tensile Material; Polyurethane Outer Material
Belt Pitch Length
37.165 Inch | 944 Millimeter
Belt Width
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

