Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

40T2.5-317.5UK https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-T-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4MzZ8aW1hZ2UvanBlZ3xhR1ZsTDJneU9TOHhNRFV3TnpRNE9UTTNPRE16TkM5SlRrUllXRmhDVEZSWVdGaGZVMWxPUTE5VVh6TXdNSGd6TURBdWFuQm58MmEzYTM4YjYyMDIxOTFkZmU4NTY4OTVhYWRhZTVjNWVlYzlhMGJhNzk5Y2JmN2E2YmY1MmMyMzY0MjI1Yjc4NA
27455734 Drive Belts Synchronous Inch and Millimeter 

MITSUBOSHI BELT MBL MITSUBOSHI BELT MBL

40T2.5-317.5UK

Description

40T2.5-317.5UK V-BELT ; AGRICULTURE LB TYPE NON RETURNABLE

Synchronous Belt; 2.5MM Pitch; 317.5MM Pitch Length; 40MM Belt Width; Standard HTD Tooth Profile; T2.5 Series; Kevlar Tensile Material; Polyurethane Outer Material

Part #

40T2.5-317.5UK

BDI #
27455734

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1.48 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1.48 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MITSUBOSHI BELTING LTD GROUP WWW.MITSUBOSHI.CO.JP
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.001
Product Group - BDI
M02356
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.mitsuboshi.com
Product Detail
Synchronous Belt
Product Specification
2.5MM Pitch; 317.5MM Pitch Length; 40MM Belt Width; Standard HTD Tooth Profile; T2.5 Series; Kevlar Tensile Material; Polyurethane Outer Material
Long Description
Synchronous Belt; 2.5MM Pitch; 317.5MM Pitch Length; 40MM Belt Width; Standard HTD Tooth Profile; T2.5 Series; Kevlar Tensile Material; Polyurethane Outer Material