

GATES
GATES
4578-14MGT-40
GATES GATES
Description
4578-14MGT-40 TIMING BELT ; NON-RETURNABLE
Synchronous Belt; 14MM Pitch; 4578MM Pitch Length; 40MM Belt Width; Standard HTD Tooth Profile; 14MGT; Fiberglass Tensile Material; Rubber Outer Material
Part #
95790175
BDI #
1107079

Details
870.3088
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/4578-14MGT-40/p/1107079
Your Price
$ 870.31 / each
$ 1,274.05 / each BDIExpress
$ 1,274.05 / each BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
1.68
EAN
0770075791942
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14MGT
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Poly Chain | Power Grip GT
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
4578-14MGT-40
Manufacturer Internal Number
9207-0175
Weight / LBS
6.11
Long Description
Synchronous Belt; 14MM Pitch; 4578MM Pitch Length; 40MM Belt Width; Standard HTD Tooth Profile; 14MGT; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
180.236 Inch | 4578 Millimeter
Belt Width
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh