OPTIBELT
OPTIBELT
460-5MHP-9
OPTIBELT OPTIBELT
Description
460-5MHP-9 TIMING BELT ; NON-RETURNABLE 5MHP PRFL CHLOROPREN OED
Synchronous Belt; 5MM Pitch; 460MM Pitch Length; 9MM Belt Width; Standard HTD Tooth Profile; 5MHP; Fiberglass Tensile Material; Rubber Outer Material
Part #
460-5MHP-9
BDI #
1066776
Details
23.0
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/460-5MHP-9/p/1066776
Your Price
$ 23.00 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.009
EAN
4014486404982
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
5 MM
Tooth Profile
Standard HTD
Belt Series
5MHP
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Omega High Power
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
460-5MHP-9
Long Description
Synchronous Belt; 5MM Pitch; 460MM Pitch Length; 9MM Belt Width; Standard HTD Tooth Profile; 5MHP; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
0.354 Inch | 9 Millimeter
Belt Pitch Length
18.11 Inch | 460 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


