B & B MANUFACTURING
B & B MANUFACTURING
4956-14P-170
B & B MANUFACTURING B & B MANUFACTURING
Description
4956-14P-170 TIMING BELT ; 14MM PIT 170MM W 354 TEETH NEOPR/FGL
Synchronous Belt; 14MM Pitch; 4956MM Pitch Length; 170MM Belt Width; Standard HTD Tooth Profile; 14P; Fiberglass Tensile Material; Rubber Outer Material
Part #
4956-14P-170
BDI #
22716186

Details
3560.607
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/4956-14P-170/p/22716186
Your Price
$ 3,560.61 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
7.75
EAN
0195057096370
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14P
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
17.09
Long Description
Synchronous Belt; 14MM Pitch; 4956MM Pitch Length; 170MM Belt Width; Standard HTD Tooth Profile; 14P; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
195.118 Inch | 4956 Millimeter
Belt Width
6.693 Inch | 170 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh