https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-XLUG-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIyMXxpbWFnZS9qcGVnfGFHSTBMMmd6TVM4eE1EYzJPVFUzTWpJNU9EYzRNaTlKVGtSWVdGaENURlJZV0ZoZlUxbE9RMTlZVEZWSFh6TXdNSGd6TURBdWFuQm58NDQ0YWUyYjc4YjJlZGNmYTIzY2JmZjgyOTc4OGFhMzIxZTA0YjlkMjQ5OTg4ZjA3NmM1ODU0Nzk0ZmFmNmM2MQ
https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-XLUG-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIyMXxpbWFnZS9qcGVnfGFHSTBMMmd6TVM4eE1EYzJPVFUzTWpJNU9EYzRNaTlKVGtSWVdGaENURlJZV0ZoZlUxbE9RMTlZVEZWSFh6TXdNSGd6TURBdWFuQm58NDQ0YWUyYjc4YjJlZGNmYTIzY2JmZjgyOTc4OGFhMzIxZTA0YjlkMjQ5OTg4ZjA3NmM1ODU0Nzk0ZmFmNmM2MQ
BANDO
BANDO
512XL037UG
BANDO BANDO
Description
512XL037UG POLY TIMING BELT
Synchronous Belt; 1/5 Inch Pitch; 51.2" Pitch Length; 3/8" Belt Width; Standard Timing Tooth Profile; XL; Fiberglass Tensile Material; Polyurethane Outer Material
Part #
512XL037UG
BDI #
142141
Details
44.29
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/512XL037UG/p/142141
Your Price
$ 44.29 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.022
EAN
0649717308407
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
1/5 Inch
Tooth Profile
Standard Timing
Belt Series
XL
Tensile Material
Fiberglass
Outer Material
Polyurethane
Inch - Metric
Inch
Category - BDI
Drive Belt Synchronous Inch
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.bandousa.com
Manufacturer Item Number
512XL037UG
Weight / LBS
0.039
Long Description
Synchronous Belt; 1/5 Inch Pitch; 51.2" Pitch Length; 3/8" Belt Width; Standard Timing Tooth Profile; XL; Fiberglass Tensile Material; Polyurethane Outer Material
Belt Width
0.375 Inch | 9.525 Millimeter
Belt Pitch Length
51.2 Inch | 1300.48 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

