OPTIBELT
OPTIBELT
55/14M11200AFX
OPTIBELT OPTIBELT
Description
55/14M11200AFX TIMING BELT ; NON-RETURNABLE
Synchronous Belt; 14MM Pitch; 11200MM Pitch Length; 55MM Belt Width; Standard HTD Tooth Profile; 14M; Steel Tensile Material; Polyurethane Outer Material
Part #
55/14M11200AFX
BDI #
1058910

Details
4407.24
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/55-14M11200AFX/p/1058910
Your Price
$ 4,407.24 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
EAN
4044978617811
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14M
Tensile Material
Steel
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Alpha Flex | Two Spirally Wound Tension Cords
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
55/14M11200AFX
Manufacturer Internal Number
55/14M11200AFX
Long Description
Synchronous Belt; 14MM Pitch; 11200MM Pitch Length; 55MM Belt Width; Standard HTD Tooth Profile; 14M; Steel Tensile Material; Polyurethane Outer Material
Belt Width
2.165 Inch | 55 Millimeter
Belt Pitch Length
440.945 Inch | 11200 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh