B & B MANUFACTURING
B & B MANUFACTURING
5936-14M-170
B & B MANUFACTURING B & B MANUFACTURING
Description
5936-14M-170 TIMING BELT ; 14MM PIT HTD 170MM W 424TEETH NEOPR/FGL
Synchronous Belt; 14MM Pitch; 5936MM Pitch Length; 170MM Belt Width; Standard HTD Tooth Profile; 14M; Fiberglass Tensile Material; Rubber Outer Material
Part #
5936-14M-170
BDI #
22726674
Details
3358.83
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/5936-14M-170/p/22726674
Your Price
$ 3,358.83 / each
$ 3,359.00 / each BDIExpress
$ 3,359.00 / each BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
10.264
EAN
0195057122123
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14M
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
22.63
Long Description
Synchronous Belt; 14MM Pitch; 5936MM Pitch Length; 170MM Belt Width; Standard HTD Tooth Profile; 14M; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
233.701 Inch | 5936 Millimeter
Belt Width
6.693 Inch | 170 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


