https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-MDC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5Mjd8aW1hZ2UvanBlZ3xhRGMwTDJoa1lTOHhNRE0zTXpreE5qY3lNVEU0TWk5SlRrUllXRmhDVEZSWVdGaGZVMWxPUTE5TlJFTmZNekF3ZURNd01DNXFjR2N8ZjZjYjVmMDVjNWUzMGQ2NTQ1NjVhMzkwZWEwMGIyZDViOGIyZGI2ZTZlZGViODZlMDVjNjg2MjQxZTEwMzU5MA
https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-MDC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5Mjd8aW1hZ2UvanBlZ3xhRGMwTDJoa1lTOHhNRE0zTXpreE5qY3lNVEU0TWk5SlRrUllXRmhDVEZSWVdGaGZVMWxPUTE5TlJFTmZNekF3ZURNd01DNXFjR2N8ZjZjYjVmMDVjNWUzMGQ2NTQ1NjVhMzkwZWEwMGIyZDViOGIyZGI2ZTZlZGViODZlMDVjNjg2MjQxZTEwMzU5MA
OPTIBELT
OPTIBELT
640-8MDC-62
OPTIBELT OPTIBELT
Description
640-8MDC-62 TIMING BELT ; NON-RETURNABLE 8MDC PROFILE POLYURETHANE
Synchronous Belt; 8MM Pitch; 640MM Pitch Length; 62MM Belt Width; Standard HTD Tooth Profile; 8MDC; Carbon Fiber Tensile Material; Polyurethane Outer Material
Part #
640-8MDC-62
BDI #
20384024
Details
246.17
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/640-8MDC-62/p/20384024
Your Price
$ 246.17 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.181
EAN
4014486813623
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8MDC
Tensile Material
Carbon Fiber
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Delta Chain
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
640-8MDC-62
Manufacturer Internal Number
640-8MDC-62
Long Description
Synchronous Belt; 8MM Pitch; 640MM Pitch Length; 62MM Belt Width; Standard HTD Tooth Profile; 8MDC; Carbon Fiber Tensile Material; Polyurethane Outer Material
Belt Pitch Length
25.197 Inch | 640 Millimeter
Belt Width
2.441 Inch | 62 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

