https://www.bdiexpress.com/medias/BDIXXXBELTXX-SYNC-SSSQ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2Mzd8aW1hZ2UvanBlZ3xhR0kyTDJnMU15OHhNRFUxTnpRek1UWTBOREU1TUM5Q1JFbFlXRmhDUlV4VVdGaGZVMWxPUTE5VFUxTlJYek13TUhnek1EQXVhbkJufDRkYTRhZjRlMGQ0YjBjNWVlY2NmMTQwN2M5YzQyMGE3NjMwMmQ3MWNlMzZlMzNlZDc3Y2VlZGMwN2RlNDFmOGY
https://www.bdiexpress.com/medias/BDIXXXBELTXX-SYNC-SSSQ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2Mzd8aW1hZ2UvanBlZ3xhR0kyTDJnMU15OHhNRFUxTnpRek1UWTBOREU1TUM5Q1JFbFlXRmhDUlV4VVdGaGZVMWxPUTE5VFUxTlJYek13TUhnek1EQXVhbkJufDRkYTRhZjRlMGQ0YjBjNWVlY2NmMTQwN2M5YzQyMGE3NjMwMmQ3MWNlMzZlMzNlZDc3Y2VlZGMwN2RlNDFmOGY
CONTINENTAL
CONTINENTAL
70XL037
CONTINENTAL CONTINENTAL
Description
70XL037 SYNCHRONOUS BELT ; NON-RETURNABLE 1/5" P 7" P LENGTH
Synchronous Belt; 1/5 Inch Pitch; 7" Pitch Length; 3/8" Belt Width; Standard Timing Tooth Profile; XL; Fiberglass Tensile Material; Rubber Outer Material
Part #
20043067
BDI #
400229
Details
6.18
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/70XL037/p/400229
Your Price
$ 6.18 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.004
EAN
0037256064067
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
1/5 Inch
Tooth Profile
Standard Timing
Belt Series
XL
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Inch
Other Features
Sleeve | Conti Synchroforce
Category - BDI
Drive Belt Synchronous Inch
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
70XL037
Weight / LBS
0.01
Long Description
Synchronous Belt; 1/5 Inch Pitch; 7" Pitch Length; 3/8" Belt Width; Standard Timing Tooth Profile; XL; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
0.375 Inch | 9.525 Millimeter
Belt Pitch Length
7 Inch | 177.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

